TAIL LIGHT ASSEMBLY

  • Mfr # 11-6452-90
  • Zoro # G102153588
product price: 
$
82.75
/ea

Key Features

Technology
Halogen
Vehicle Fit
Acura TSX (2011-2014)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Color
Red, Pink
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-6452-90
Zoro #
G102153588
UPC #
-
Country of Origin
Unknown

Details

Item
Tail Light Assembly
Technology
Halogen
Vehicle Fit
Acura TSX (2011-2014)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Rear Side Marker Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Color
Red, Pink
Position
Left Outer
Lens Material
Plastic
Housing Material
Plastic

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & reviews