Tail Light Assembly, 11-6456-90
- Mfr # 11-6456-90
- Zoro # G6836272
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Technology
Halogen (Brake Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Nissan Murano (2012-2014)
Includes
Brake Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-6456-90
- Zoro #
- G6836272
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen (Brake Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Nissan Murano (2012-2014)
- Includes
- Brake Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Lens Material
- Plastic
- Housing Material
- Plastic
- Position
- Left Outer
- Lens Color
- Red, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.