Tail Light Assembly, 11-6457-00

  • Mfr # 11-6457-00
  • Zoro # G6807572
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Technology
Halogen (Rear Turn Signal Bulb); LED (Tail Lamp)
Lens Color
Red, Amber
Includes
Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Material
Plastic
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-6457-00
Zoro #
G6807572
UPC #
-
Country of Origin
Unknown
Item
Tail Light Assembly
Technology
Halogen (Rear Turn Signal Bulb); LED (Tail Lamp)
Lens Color
Red, Amber
Includes
Rear Turn Signal Bulb; Tail Lamp Bulb
Lens Material
Plastic
Housing Material
Plastic
Position
Right Outer
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Mitsubishi Outlander Sport (2011-2019)

Ratings & reviews