
Tail Light Assembly 1989-1995 Toyota Pickup 2.4L 3.0L, 11-1654-00
Mfr # 11-1654-00
Zoro # G5458249
product price:Â $57.49
/eaKey Features
Lighting Technology
Halogen
Lens Color
Red, Clear, Amber
Includes
Bulb
Lens Material
Plastic
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-1654-00
Zoro #
G5458249
UPC #
762405110134
Country of Origin
Unknown
Details
Lighting Technology
Halogen
Lens Color
Red, Clear, Amber
Includes
Bulb
Lens Material
Plastic
Housing Material
Plastic
Description
TYC tail light assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture tail light assembly's for virtually every automobile on the road today. TYC tail light assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.