Shop TYC
See all product information
Create Account
Turn Signal Light Assembly, 12-0081-00
- Mfr # 12-0081-00
- Zoro # G900625768
product price:Â
$
35.25
/ea
Key Features
Position
Front Right
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Volkswagen CC (2009-2012)
Lighting Technology
Halogen
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-0081-00
- Zoro #
- G900625768
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal Light Assembly
- Position
- Front Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Volkswagen CC (2009-2012)
- Lighting Technology
- Halogen
- Lens Color
- Amber
- Lens Material
- Plastic
- Mounting Type
- Screw-In
- Includes
- Front Signal Light Bulb
- Housing Material
- Plastic
Description
Tyc Turn Signal Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.