Turn Signal Light Assembly, 12-1457-00
- Mfr # 12-1457-00
- Zoro # G6834951
product price:Â
$
8.89
/ea
Key Features
Mounting Type
Screw-In
Position
Front Right
Lighting Technology
Halogen
Lens Color
Amber
Vehicle Fit
Honda Accord (1994-1995)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-1457-00
- Zoro #
- G6834951
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Mounting Type
- Screw-In
- Position
- Front Right
- Lighting Technology
- Halogen
- Lens Color
- Amber
- Vehicle Fit
- Honda Accord (1994-1995)
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Signal Light Bulb
- Housing Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.