Turn Signal Light Assembly, 12-5267-00
- Mfr # 12-5267-00
- Zoro # G6814511
product price:Â
$
35.15
/ea
Key Features
Mounting Type
Screw-In
Lighting Technology
Halogen
Lens Color
Clear
Position
Front Right
Lens Material
PMMA Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5267-00
- Zoro #
- G6814511
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal Light Assembly
- Mounting Type
- Screw-In
- Lighting Technology
- Halogen
- Lens Color
- Clear
- Position
- Front Right
- Lens Material
- PMMA Plastic
- Housing Material
- ABS Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Honda Insight (2010-2011)
- Includes
- Front Signal Light Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.