Turn Signal Light Assembly, 18-5219-00

  • Mfr # 18-5219-00
  • Zoro # G6825319
product price: 
$
10.49
/ea

Key Features

Housing Material
ABS Plastic
Lighting Technology
Halogen
Position
Front Right
Mounting Type
Screw-In
Lens Color
Amber, Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5219-00
Zoro #
G6825319
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal Light Assembly
Housing Material
ABS Plastic
Lighting Technology
Halogen
Position
Front Right
Mounting Type
Screw-In
Lens Color
Amber, Clear
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Toyota Corolla (1998-2000)
Includes
Front Signal Light Bulb
Lens Material
PMMA Plastic

Ratings & reviews