Turn Signal/Parking Light Assembly, 12-5068-01
- Mfr # 12-5068-01
- Zoro # G6808071
product price:Â
$
19.55
/ea
Key Features
Position
Front Left
Vehicle Fit
Ford F-550 Super Duty (1999-2001); Ford F-450 Super Duty (1999-2001); Ford F-350 Super Duty (1999-2001); Ford F-250 Super Duty (1999-2001); Ford Excursion (2000-2001)
Housing Material
Polycarbonate
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5068-01
- Zoro #
- G6808071
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light
- Position
- Front Left
- Vehicle Fit
- Ford F-550 Super Duty (1999-2001); Ford F-450 Super Duty (1999-2001); Ford F-350 Super Duty (1999-2001); Ford F-250 Super Duty (1999-2001); Ford Excursion (2000-2001)
- Housing Material
- Polycarbonate
- Mounting Type
- Screw-In
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Amber
- Lighting Technology
- Halogen
- Lens Material
- PMMA Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.