Turn Signal/Parking Light Assembly, 18-3154-01

  • Mfr # 18-3154-01
  • Zoro # G6820699
product price: 
$
18.85
/ea

Key Features

Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
ABS Plastic
Lighting Technology
Halogen
Lens Color
Amber, Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-3154-01
Zoro #
G6820699
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal/Parking/Side Marker Light
Mounting Type
Screw-In
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
ABS Plastic
Lighting Technology
Halogen
Lens Color
Amber, Clear
Position
Front Right
Lens Material
PMMA Plastic
Vehicle Fit
Mercury Mountaineer (1997); Ford Explorer (1995-2001)

Ratings & reviews