Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 18-5450-00
- Mfr # 18-5450-00
- Zoro # G000625194
product price:Â
$
32.39
/ea
Key Features
Lens Color
Amber / Yellow
Material
Plastic
Lighting Technology
Halogen
Vehicle Fit
Volkswagen Passat (1998-2001)
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5450-00
- Zoro #
- G000625194
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Amber / Yellow
- Item
- Turn Signal / Parking Light Assembly
- Material
- Plastic
- Lighting Technology
- Halogen
- Vehicle Fit
- Volkswagen Passat (1998-2001)
- Voltage
- 12V
- Connector Type
- Snap-Fit OE Connection
- Housing Color
- Black / Gray
Description
Tyc Turn Signal/Parking Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.