Shop TYC
See all product information
Create Account
Turn Signal/Parking Light Assembly, 18-5545-00
- Mfr # 18-5545-00
- Zoro # G6815336
product price:Â
$
14.25
/ea
Key Features
Vehicle Fit
Nissan Pathfinder (1999-2004)
Housing Material
Polypropylene
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Signal Light Bulb
Mounting Type
Screw-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-5545-00
- Zoro #
- G6815336
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal/Parking Light Assembly
- Vehicle Fit
- Nissan Pathfinder (1999-2004)
- Housing Material
- Polypropylene
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Signal Light Bulb
- Mounting Type
- Screw-In
- Lighting Technology
- Halogen
- Lens Color
- Amber, Clear
- Position
- Front Right
- Lens Material
- PMMA Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.