Turn Signal/Parking Light Assembly, 18-5835-01

  • Mfr # 18-5835-01
  • Zoro # G6816097
product price: 
$
45.99
/ea

Key Features

Lens Color
Amber, Clear
Vehicle Fit
Chevrolet Avalanche 2500 (2002-2006); Chevrolet Avalanche 1500 (2002-2006)
Housing Material
Plastic
Lens Material
Plastic
Mounting Type
Screw-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18-5835-01
Zoro #
G6816097
UPC #
-
Country of Origin
Unknown
Item
Turn Signal/Parking Light
Lens Color
Amber, Clear
Vehicle Fit
Chevrolet Avalanche 2500 (2002-2006); Chevrolet Avalanche 1500 (2002-2006)
Housing Material
Plastic
Lens Material
Plastic
Mounting Type
Screw-In
Position
Front Right
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Ratings & reviews