Turn Signal/Parking Light Assembly, 18-5837-01
- Mfr # 18-5837-01
- Zoro # G6822108
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Position
Front Right
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Jeep Liberty (2002-2004)
Mounting Type
Screw-In
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5837-01
- Zoro #
- G6822108
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking/Side Marker Light
- Position
- Front Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Jeep Liberty (2002-2004)
- Mounting Type
- Screw-In
- Lens Color
- Amber
- Lens Material
- PMMA Plastic
- Lighting Technology
- Halogen
- Housing Material
- Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.