Shop TYC

Turn Signal/Parking Light Assembly, 18-5931-00

  • Mfr # 18-5931-00
  • Zoro # G6824978

product price: 
$
25.99
/ea

Key Features

Lens Material
Polycarbonate
Lens Color
Amber, Clear
Position
Front Right
Housing Material
Polycarbonate
Vehicle Fit
Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18-5931-00
Zoro #
G6824978
UPC #
-
Country of Origin
Unknown
Item
Turn Signal/Parking Light Assembly
Lens Material
Polycarbonate
Lens Color
Amber, Clear
Position
Front Right
Housing Material
Polycarbonate
Vehicle Fit
Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
Includes
Front Signal Light Bulb; Park Lamp Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Lighting Technology
Halogen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.