Turn Signal/Parking Light Assembly, 18-5982-01
- Mfr # 18-5982-01
- Zoro # G6801196
product price:Â
$
9.25
/ea
Key Features
Housing Material
ABS Plastic
Vehicle Fit
BMW M3 (1995-1999); BMW 325i (1992-1995); BMW 328is (1996-1999); BMW 328i (1996-1999); BMW 323is (1998-1999); BMW 325is (1992-1995); BMW 323i (1998-1999); BMW 318i (1992-1999); BMW 318is (1992-1999)
Lens Color
Amber
Position
Front Left
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5982-01
- Zoro #
- G6801196
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light
- Housing Material
- ABS Plastic
- Vehicle Fit
- BMW M3 (1995-1999); BMW 325i (1992-1995); BMW 328is (1996-1999); BMW 328i (1996-1999); BMW 323is (1998-1999); BMW 325is (1992-1995); BMW 323i (1998-1999); BMW 318i (1992-1999); BMW 318is (1992-1999)
- Lens Color
- Amber
- Position
- Front Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Snap-In
- Lighting Technology
- Halogen
- Lens Material
- PMMA Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.