Turn Signal/Parking Light Assembly, 18-6033-00
- Mfr # 18-6033-00
- Zoro # G6808388
product price:Â
$
9.69
/ea
Key Features
Mounting Type
Snap-In
Lens Material
Polycarbonate
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Right
Includes
Front Signal Light Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6033-00
- Zoro #
- G6808388
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking Light Assembly
- Mounting Type
- Snap-In
- Lens Material
- Polycarbonate
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Front Right
- Includes
- Front Signal Light Bulb
- Vehicle Fit
- Jeep Wrangler (2007-2013)
- Lens Color
- Amber
- Housing Material
- Plastic
- Lighting Technology
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.