Shop TYC
See all product information
Create Account
Turn Signal/Parking Light/Side Marke, 12-5255-01
- Mfr # 12-5255-01
- Zoro # G6817768
product price:Â
$
23.89
/ea
Key Features
Lens Material
Polycarbonate
Mounting Type
Screw-In
Lens Color
Amber, Clear
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lighting Technology
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5255-01
- Zoro #
- G6817768
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking/Side Marker Light
- Lens Material
- Polycarbonate
- Mounting Type
- Screw-In
- Lens Color
- Amber, Clear
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lighting Technology
- Halogen
- Housing Material
- Polycarbonate
- Vehicle Fit
- GMC Sierra 1500 Classic (2007); GMC Yukon XL 1500 (2001-2006); GMC Yukon (2000-2006); GMC Sierra 1500 (2001-2006)
- Position
- Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.