Turn Signal/Side Marker Light Assemb, 18-5699-00

  • Mfr # 18-5699-00
  • Zoro # G6817320
product price: 
$
16.25
/ea

Key Features

Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
PMMA Plastic
Vehicle Fit
Mazda 626 (2000-2002)
Mounting Type
Screw-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5699-00
Zoro #
G6817320
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal/Side Marker Light Assembly
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
PMMA Plastic
Vehicle Fit
Mazda 626 (2000-2002)
Mounting Type
Screw-In
Position
Front Right
Lens Color
Amber, Clear
Housing Material
ABS Plastic
Includes
Front Signal Light Bulb

Ratings & reviews