TYC11-1282-09 Right Hand Passenger Side Outer Replacement Tail Light Lens for 1978-1991 Chevy Blazer-Jimmy-Suburban-CK Pickup

  • Mfr # TYC11-1282-09
  • Zoro # G204007635
product price: 
$
35.85
/ea

Key Features

Lens Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Position
Right
Lens Color
Red, Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYC11-1282-09
Zoro #
G204007635
UPC #
762405112114
Country of Origin
China
Item
Tail Light Lens
Lens Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Mounting Type
Screw-In
Position
Right
Lens Color
Red, Clear
Vehicle Fit
Lighting Technology
Halogen

Description

Right Hand Passenger Side Outer Replacement Tail Light Lens for 1978-1991 Chevy Blazer-Jimmy-Suburban-CK Pickup

Passenger Side Outer Replacement Tail Light Lens (11-1282-09) by TYC, 1 Piece. Red/clear lens. With chrome trim. Body mounted. Lens Only. Whenever you're on the road, you rely on your tail lights to show other drivers whether you're about to stop or turn. Because non-functional tail lights endanger you and your passengers, do replace your damaged lights as soon as possible. TYC tail lights are a direct replacement for the stock units that offer OE quality without the OE price.

Features
  • Factory original quality for less
  • Direct replacement
  • Installation is identical to the factory unit
  • No vehicle modifications required
  • Meet DOT/SAE and US FMVSS standards
Compatibility:
  • 1978-1991 Chevy Blazer-Jimmy-Suburban-CK Pickup
Specifications
  • Hand Position: Right Hand
  • Weight: 0.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews