Accessories Universal Pressure Test Kit
Mfr # 99081000000001UV
Zoro # G805952617
product price: $1,652.39
/ea
Free Shipping & Returns
Key Features
Type
Pressure Test Kit
Color
Black
Standards
ASTM F1052, ISO 17491-1
Compatible with Brand
Tychem(R) 10000 FR Level A, Tychem(R) 10000 Level A, Tychem(R) Responder(R) CSM Level A
Product Type
Pressure Test Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99081000000001UV
Zoro #
G805952617
UPC #
0888120015940
Country of Origin
China
Details
Item
Accessories Universal Pressure Test Kit
Type
Pressure Test Kit
Color
Black
Standards
ASTM F1052, ISO 17491-1
Compatible with Brand
Tychem(R) 10000 FR Level A, Tychem(R) 10000 Level A, Tychem(R) Responder(R) CSM Level A
Product Type
Pressure Test Kit
Compatible Brand
Tychem(R) 10000 FR Level A, Tychem(R) 10000 Level A, Tychem(R) Responder(R) CSM Level A
Description
Accessories Universal Pressure Test Kit, Color Black, Compatible Brand Tychem(R) 10000 FR Level A, Tychem(R) 10000 Level A, Tychem(R) Responder(R) CSM Level A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.