Apron, Tychem(R) 2000 SFR, Taped, 7.5 mil, 44", Green, 2X, 12 PK

  • Mfr # QS275TGR2X001200

  • Zoro # G704975137


product price:  $416.99
/pk 12, $34.75/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Tychem(R) 2000 SFR
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray, Secondary Flame Resistance
Seam Style
Taped
Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QS275TGR2X001200
Zoro #
G704975137
UPC #
0888120022412
Country of Origin
Mexico

Dimensions

Length
44"
Thickness
7.5 mil
Size
2X
Sleeve Length
33 in
Width
28 1/2 in
Length Type
Knee
Overall Length
44 in
Overall Width
28 1/2 in
Named Size
2XL

Details

Item
Apron
Color
Green
Material
Tychem(R) 2000 SFR
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray, Secondary Flame Resistance
Seam Style
Taped
Waist Closure
Tie
Pathogen & Chemical Ratings
Meets ASTM F1001, Meets ASTM F739
Cuff Style
Elastic
Series
QS275T
Includes Sleeves
Yes
Material Performance
Light Duty
Back Style
Open
Packaging
Bulk
Neck Closure Type
Hook-and-Loop
Secondary Flame Resistantance
Yes
Breakaway
Yes
Protection Type
Chemical
Apron Type
Sleeve
Material Weight
3.2 oz/sq yd
Standards
16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
Flame Resistance & Retardance Ratings
ASTM F1930
Includes Grommets
No
Garment Style
Apron
Pathogen and Chemical Ratings
Meets ASTM F1001
Specialized Hazard Type
Bloodborne Pathogens, CBRN, Secondary Fire Resistance
Secondary Flame Resistance
Yes
Flame Resistance and Retardance Ratings
ASTM F1930
Liquid Dispersal Type
Splash

Description

Apron, Apron Material Tychem 2000 SFR, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color Green, Cuff Style Elastic, Flame Resistance and Retardance Ratings ASTM F1930, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.2 oz/sq yd, Named Size 2XL, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 28 1/2 in, Packaging Bulk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.