Apron, Tychem(R) 4000, Taped, 12 mil, 44", White, 4X, 25 PK

  • Mfr # SL275TWH4X0025HL

  • Zoro # G204974739


product price:  $673.99
/pk 25, $26.96/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Seam Style
Taped
Length
44"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL275TWH4X0025HL
Zoro #
G204974739
UPC #
0888120022320
Country of Origin
Mexico

Dimensions

Length
44"
Thickness
12 mil
Size
4X
Overall Length
44 in
Length Type
Knee
Sleeve Length
34 in
Width
29 1/2 in
Overall Width
29 1/2 in
Named Size
4XL

Details

Item
Apron
Color
White
Material
Tychem(R) 4000
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Seam Style
Taped
Protection Type
Chemical
Garment Style
Apron
Series
SL275T
Apron Type
Sleeve
Includes Grommets
No
Breakaway
Yes
Waist Closure
Tie
Back Style
Open
Secondary Flame Resistantance
No
Neck Closure Type
Hook-and-Loop
Material Performance
Heavy Duty
Packaging
Bulk
Material Weight
3.6 oz/sq yd
Cuff Style
Elastic
Includes Sleeves
Yes
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Liquid Dispersal Type
Splash
Specialized Hazard Type
Bloodborne Pathogens
Secondary Flame Resistance
No

Description

Apron, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 4XL, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 29 1/2 in, Packaging Bulk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.