Shop TYCHEM
See all product information
Create Account
Apron, Tychem(R) 4000, Taped, 12 mil, 44", White, 6X, 25 PK
- Mfr # SL275TWH6X0025HL
- Zoro # G004974748
product price:Â
$
826.99
/pk of 25, $33.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tychem(R) 4000
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Seam Style
Taped
Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 44 in
- Thickness
- 12 mil
- Size
- 6X
- Sleeve Length
- 35 1/2 in
- Overall Width
- 33 1/4 in
- Length Type
- Knee
- Width
- 33 1/4 in
- Overall Length
- 44 in
- Named Size
- 6XL
- Wire Rope Length
- 44 in
Description
Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, FDA Compliant No, Flame Resistance and Retardance Ratings Not Applicable, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 6XL, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 33 1/4 in, Packaging Bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.