Apron, Tychem(R) 4000, Taped, 12 mil, 44", White, MD, 25 PK

  • Mfr # SL275TWHMD0025HL

  • Zoro # G004974700


product price:  $477.99
/pk 25, $19.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Seam Style
Taped
Length
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL275TWHMD0025HL
Zoro #
G004974700
UPC #
0888120022368
Country of Origin
Mexico

Dimensions

Length
44"
Thickness
12 mil
Size
MD
Sleeve Length
31 1/4 in
Overall Width
27 in
Overall Length
44 in
Width
27 1/27 in
Length Type
Knee
Named Size
M

Details

Item
Apron
Color
White
Material
Tychem(R) 4000
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Seam Style
Taped
Material Performance
Heavy Duty
Protection Type
Chemical
Series
SL275T
Material Weight
3.6 oz/sq yd
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
Back Style
Open
Breakaway
Yes
Cuff Style
Elastic
Neck Closure Type
Hook-and-Loop
Waist Closure
Tie
Garment Style
Apron
Includes Grommets
No
Secondary Flame Resistantance
No
Includes Sleeves
Yes
Pathogen & Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Apron Type
Sleeve
Packaging
Bulk
Specialized Hazard Type
Bloodborne Pathogens
Liquid Dispersal Type
Splash
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Secondary Flame Resistance
No

Description

Apron, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size M, Neck Closure Type Hook-and-Loop, Overall Length 44 in, Overall Width 27 in, Packaging Bulk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.