Encapsulated Level B, PK 6
Mfr # C3528TTN3X000600
Zoro # G104970763
product price: $1,130.99
/pk 6, $188.50/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3528TTN3X000600
Zoro #
G104970763
UPC #
0888120004227
Country of Origin
United States
Dimensions
Size
3XL
Maximum Height
78 in
Thickness
18 Mil
Window Thickness
20 mil
Minimum Height
75 in
Chest Size - Minimum
49 3/4 in
Chest Size - Maximum
53 1/4 in
Description
Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 53 1/4 in, Chest Size - Minimum 49 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.