Zoro Homepage

Encapsulated Level B, PK 6

  • Mfr # C3528TTNXL000600

  • Zoro # G504970769


product price: $1,005.99
/pk 6, $167.67/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3528TTNXL000600
Zoro #
G504970769
UPC #
0888120004203
Country of Origin
United States

Dimensions

Size
XL
Window Thickness
20 mil
Thickness
18 Mil
Minimum Height
69 in
Maximum Height
75 in
Chest Size - Minimum
45-3/4 in
Chest Size - Maximum
50 1/4 in

Details

Item
Encapsulated Suit
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Double Storm Flap
Cuff Style
Elastic
Standards
16 CFR 1610, ASTM D3776, ASTM D5034, ASTM D5587
Liquid Dispersal Type
Splash
Inseam
32 3/4 in
Series
Tychem
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Coverall Style
Encapsulated Level B
Window Material
PVC
Foot Type
Attached Sock, Boot
Includes Gloves
No
Includes Outer Boot Flaps
Yes
Face Shield Style
Standard
Window Coating
PVC
Includes Thumb Loops
No
Entry Location
Rear
Sock Material
Tychem(R) 5000
Features
Vapor Tight Zipper
High-Visibility
No
Garment Style
Encapsulating Suit
Attached Glove Style
Not Included
Suit Style
Protective
Closure Features
Double Storm Flap
Suit Back Style
Expanded
Material Weight
1.27 oz/sq yd
Includes Socks
Yes
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Number of Exhaust Valves
1
EPA Protection Level
B
Ankle Closure
Attached Socks

Description

Encapsulated Suit, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 45 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Tan, Cuff Style Elastic, Entry Location Rear, EPA Protection Level B, Face Shield Style Standard, Features Vapor Tight Zipper, Foot Type Attached Sock, Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.