0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 6X

  • Mfr # SL127TWH6X0006RF

  • Zoro # G504970752


product price:  $408.99
/pk 6, $68.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL127TWH6X0006RF
Zoro #
G504970752
UPC #
0888120022542
Country of Origin
Honduras

Dimensions

Size
6XL
Minimum Height
81 in
Maximum Height
85 in
Chest Size - Minimum
57 3/4 in
Chest Size - Maximum
61 1/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
34 1/2 in
Series
Tychem 4000
Hazard Protection Type
Aerosols, Bloodborne Pathogen, Hazardous Powders, Light Chemical Splash, Moderate Liquid Chemical Splash
Coverall Style
Hooded
Garment Style
Coverall
Hood Style
Open
High-Visibility
No
Includes Thumb Loops
No
Closure Features
Storm Flap
Spray Tight
Yes
Material Weight
3.6 oz/sq yd
Attached Glove Style
Not Included
Attached Hood
Yes
Brand and Series
DuPont(TM) Tychem(R) 4000 SL127T
Includes Outer Boot Flaps
No
Material Performance
Heavy Duty
Features
Abrasion-Resistant, Paint Spraying
Includes Boot Covers
No
Packaging
Bulk
Gas Tight
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Reduced Spray
Yes
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.