Shop TYCHEM
See all product information
Create Account
Hooded Coverall with attached boots, PK6
- Mfr # FS122TLTXL000600
- Zoro # G225096700
product price:Â
$
604.99
/pk of 6, $100.83/ea
Free Shipping & Returns
Key Features
Material
Tychem(R) 6000 SFR
Attached Hood
Yes
Height - Maximum
74 in
Closure Type
Zipper
Wrist Closure
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height - Maximum
- 74 in
- Height - Minimum
- 68 in
- Chest Size - Minimum
- 40 1/4 in
- Named Size
- XL
- Chest Size - Maximum
- 43 3/4 in
Description
Hooded Coverall with attached boots, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 3/4 in, Chest Size - Minimum 40 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Collar Style Elastic, Color Tan, Coverall Style Hooded, Cuff Style Elastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.