Jacket and Overall Set, Collared, TYCHEM(R) 2000 SFR, Webbing with Buckle, Zipper, Elastic Cuff
- Mfr # QS750TGRSM000400
- Zoro # G415271528
product price:Â
$
333.99
/pk of 4, $83.50/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Tychem 2000 SFR
Named Size
S
Inseam
28 1/4 in
Closure Type
Webbing with Buckle, Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS750TGRSM000400
- Zoro #
- G415271528
- UPC #
- 888120021903
- Country of Origin
- Mexico
Dimensions
- Size
- S
- Named Size
- S
- Chest Size - Minimum
- 27 3/4 in
- Height - Maximum
- 67 in
- Chest Size - Maximum
- 31 1/4 in
- Height - Minimum
- 60 in
- Fits Chest Size
- Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull
Description
Jacket and Overall Set, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 31 1/4 in, Chest Size - Minimum 27 3/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Auto-Lock Zipper, Closure Type Webbing with Buckle, Zipper, Collar Style Mandarin, Color Green, Coverall Style Collared, Cuff Style Elastic, Features Adjustable Webbing Straps, Nylon Auto-Lock Zipper with Large Metal Pull
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.