Shop TYCHEM
See all product information
Create Account
Apron, Tychem(R) 2000 SFR, Taped, 7.5 mil, 44", Green, 5X, 12 PK
- Mfr # QS275TGR5X001200
- Zoro # G004975097
product price:Â
$
497.99
/pk of 12, $41.50/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Tychem(R) 2000 SFR
Hazard Protection Type
Biological Hazards, Hazardous Dry Particulates, Hazardous Heavy Chemical Spray, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray, Secondary Flame Resistance
Seam Style
Taped
Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS275TGR5X001200
- Zoro #
- G004975097
- UPC #
- 0888120022429
- Country of Origin
- Mexico
Dimensions
- Length
- 44 in
- Thickness
- 7.5 mil
- Size
- 5X
- Overall Width
- 30 in
- Sleeve Length
- 34 3/4 in
- Overall Length
- 44 in
- Width
- 30 1/30 in
- Length Type
- Knee
- Named Size
- 5XL
- Wire Rope Length
- 44 in
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000 SFR, Apron Type Sleeve, Back Style Open, Breakaway Yes, Color Green, Cuff Style Elastic, FDA Compliant No, Flame Resistance and Retardance Ratings ASTM F1930 / Secondary Flame Resistance, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.2 oz/sq yd, Named Size 5XL, Neck Closure Type Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.