Shop TYCON SYSTEMS
See all product information
Create Account
DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, DIN Rail, Metal
Mfr # TP-VRHP-1224
Zoro # G4581004
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Converts
10-15V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-VRHP-1224
- Zoro #
- G4581004
- UPC #
- 810017122448
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5.24 in
- Width
- 3 in
- Depth
- 1-1/2 in
Details
- Item
- DC to DC Converter
- Converts
- 10-15V DC to 24V DC
- VA Rating
- 70VA
- Enclosure Material
- Metal
- Mounting
- DIN Rail
- Frequency
- 0 Hz
- Isolation Voltage / Ohms
- 1500VDC Min. / 100M Ohms Min
- DC Voltage Output
- 24VDC @ 2.9 A
- DC Input Voltage Range
- +/ - 10 to15VDC
- Wire Gauge
- 12AWG Max
- Operating temperature
- - 22°F to 149°F ( - 30°C to +65°C)
- Maximum Power
- 70W
- Operating Humidity
- 0 to 90% RH
- Efficiency
- >85%
- Ripple / Noise
- 2% / 5%
- Load / Line Regulation
- 5% / 1%
- Protections
- Short Circuit, Overvoltage, Overload
Description
Voltage Converter 10-24VDC Input, 24VDC @ 2.9A 70W Regulated output, non-isolated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.