Zoro Homepage

DC to DC Converter, 36-72V DC to 24V DC, 70VA, 0 Hz, DIN Rail, Metal

  • Mfr # TP-VRHP-4824

  • Zoro # G4583734


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Converts
36-72V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-VRHP-4824
Zoro #
G4583734
UPC #
810017122493
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.24 in
Width
3 in
Depth
1-1/2 in

Details

Item
DC to DC Converter
Converts
36-72V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
Isolation Voltage / Ohms
1500VDC Min. / 100M Ohms Min
Operating Humidity
0 to 90% RH
DC Voltage Output
24VDC @ 2.5A
Maximum Power
60W
DC Input Voltage Range
+/ - 36V to 72VDC
Efficiency
>85%
Wire Gauge
12AWG Max
Protections
Short Circuit, Overvoltage, Overload
Ripple / Noise
2% / 5%
Operating temperature
- 22°F to 149°F ( - 30°C to +65°C)
Load / Line Regulation
5% / 1%

Description

Voltage Converter 36-72VDC Input, 24VDC @ 2.9A 70W Regulated output, isolated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.