Zoro Homepage

Gigabit Passive PoE Inserter, Shielded

  • Mfr # POE-INJ-1000-S

  • Zoro # G4578579


product price: $14.99
/ea

Key Features

Height
1 in
Width
1 in
Length
1.9 in
Input Port Type
10/100/1000Base-T
Output Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE-INJ-1000-S
Zoro #
G4578579
UPC #
810017120307
Country of Origin
China

Dimensions

Height
1 in
Width
1 in
Length
1.9 in

Details

Item
PoE Splitter
Input Port Type
10/100/1000Base-T
Output Current
3 A
Output Port Type
10/100/1000Base-T

Description

Gigabit PoE Injector with LED for Power. Injects DC Power on RJ45 Socket pins 4,5 (+) and 7,8(-). Shielded. Black. 24" DC Cable (5.5/2.1mm). 3A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.