This item is Discontinued.

Tycon Systems Outdoor PoE Sw, 5xPrt, 24V GigE Pasv PoE TP-SW5GNC-OUT24

Outdoor PoE Sw, 5xPrt, 24V GigE Pasv PoE (Discontinued)

  • Mfr # TP-SW5GNC-OUT24
  • Zoro # G4406108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-SW5GNC-OUT24
Zoro #
G4406108
UPC #
810017122318
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5"
Depth
7"
Width
11.5"

Details

Power Source
AC Adapter
Product Type
Ethernet Switch

Description

Outdoor 5 Port Gigabit 24VDC Passive PoE Switch. 24V120W power supply/PoE Inserter. -20 to +75C. Weatherproof Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.