Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Switch, 12-36V In, 5xPort GigE 802.3at

  • Mfr # TP-SW5G-24

  • Zoro # G4417159


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Includes
POE 5 Port Switch, DIN Rail mounts
Width
4.6"
Standards
IEEE 802.3, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, CE, FCC, UL, CB
Depth
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-SW5G-24
Zoro #
G4417159
UPC #
810017122264
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.6"
Depth
6.3"
Height
1.6"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Includes
POE 5 Port Switch, DIN Rail mounts
Standards
IEEE 802.3, IEEE 802.3af, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, CE, FCC, UL, CB
Mounting
Rail
Product Type
Ethernet Switch
Power Source
PoE
Network Technology
10/100/1000Base-T
Number of PoE (RJ-45) Ports
5
Management Port
No
Uplink Port
Yes
Total Number of Network Ports
5
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Port/Expansion Slot Details
1 x Gigabit Ethernet Uplink, 4 x Gigabit Ethernet Network
Series
TP-SW5
USB
No
Environmentally Friendly
Yes
Layer Supported
2
Mounting Type
Rail-mountable

Description

5 port High Power (70W Total) PoE 10/100/1000BASET switch. IEEE 802.3at/af 48V PoE Out, 10-36VDC In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.