Solar Mt, 1x 5-10W Panel, Side of Pole

  • Mfr # TPSM-5-10-SP

  • Zoro # G4840500


product price:  $35.15
/ea

Key Features

Wind Speed Rating
90MPH
Pole Attach
U-Bolt
Solar Panel Mount Type
Edge Clip
Tilt Adjustment
Fixed 45°
Typical Solar Panel Size
5W to 10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPSM-5-10-SP
Zoro #
G4840500
UPC #
810017122219
Country of Origin
China

Dimensions

Typical Solar Panel Size
5W to 10W
Pole Diameter
1" to 2"
Solar Panel Width
Up to 14"

Details

Item
Solar Panel Pole
Wind Speed Rating
90MPH
Pole Attach
U-Bolt
Solar Panel Mount Type
Edge Clip
Tilt Adjustment
Fixed 45°

Description

Side of pole mount for 5W-10W Solar Panel. Fixed tilt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.