This item is Discontinued.

Tycon Systems Splitter 802.3af/at PoE In, 9VDC 12W Out POE-MSPLT-4809

Splitter 802.3af/at PoE In, 9VDC 12W Out (Discontinued)

  • Mfr # POE-MSPLT-4809
  • Zoro # G4583156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POE-MSPLT-4809
Zoro #
G4583156
UPC #
810017120369
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
1.8 in
Length
2.6 in

Details

Item
PoE Splitter
Input Voltage
48V DC
Input Port Type
PoE
Series
POE-MSPLT
Output Current
1.3 A
Output Port Type
10/100Base-T
Maximum Output Power
12 W
Protection Type
Over Current, Short Circuit

Description

PoE splitter.48VDC 802.3af PoE input, 9VDC @ 1.3A output, 12W, 5.5x2.1 connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.