Zoro Homepage

10Gbps 56V PoE Comp Surge Protector

  • Mfr # TP-ESP-10G-POE

  • Zoro # G4581616


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Max. Surge Current per Mode
10kA
Length
4 in
Depth
1 in
Width
1 in
Storage temperature
-40 to +125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-ESP-10G-POE
Zoro #
G4581616
UPC #
810017121724
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Depth
1 in
Width
1 in

Details

Item
Surge Protection Device
Max. Surge Current per Mode
10kA
Storage temperature
-40 to +125°C
Shunt Capacitance
<3 pF
Data Rate
10/100/1,000/10,000 Mbps (10Gbps)
Protection Mode
Differential & Common Mode
Operating temperature
-40 to + 90°C
MTBF (Mean Time Between Failure)
1,414,941 Hours
UL Standard
497B
Operating Current
2.5A
IEC Standard
61000-4-5
Insulation Resistance
>10,000 MOhm
Ground Wire
14 AWG, 10.8" (275cm) long
Peak Pulse Current
100A (10/1000us, 300 times with 3mins interval)
Connectors
RJ45 Shielded Jacks
Clamping Voltage
70V POE (All 8 Pins)
Operating Voltage
PoE < 58V
Operating Humidity
0% to 95% non condensing

Description

Network Lightning/Surge Protector, 10Gbps Data Rate, LAN/POE 70V Clamp Voltage, 10KA Surge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.