Zoro Homepage

120/240VAC, 24V 19W Pasv PoE Inserter

  • Mfr # TP-POE-24

  • Zoro # G4578755


product price: $45.55
/ea

Key Features

Height
1.4 in
Width
3 in
Length
3.3 in
Features
Environmentally Friendly
Input Voltage
264V AC, 90V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-POE-24
Zoro #
G4578755
UPC #
810017121854
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4 in
Width
3 in
Length
3.3 in

Details

Item
PoE injector
Features
Environmentally Friendly
Input Voltage
264V AC, 90V AC
Input Port Type
Ethernet
Output Current
800 mA
Output Port Type
Ethernet
Maximum Output Power
19 W
Maximum Input Current
30 A

Description

24V 18W 10/100MB PoE Power Inserter,Surge Protected, US Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.