Zoro Homepage

120/240VAC, 56V 100W GigE 4pair Pasv PoE

  • Mfr # TP-POE-HP-56G

  • Zoro # G4580758


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
5.9 in
Length
4.6 in
Features
Environmentally Friendly
Output Current
1.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-POE-HP-56G
Zoro #
G4580758
UPC #
810017121977
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Width
5.9 in
Length
4.6 in

Details

Item
PoE injector
Features
Environmentally Friendly
Output Current
1.8 A
Maximum Output Power
100 W
Output Port Type
Ethernet
Input Voltage
264V AC, 90V AC

Description

56V 100W 4 Pair High power Gigabit Passive PoE Power Inserter, US Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.