Zoro Homepage

24V AC/DC to 802.3bt 90W GigE PoE Injector

  • Mfr # TP-DCDC-A2456GD-BT

  • Zoro # G605923831


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-DCDC-A2456GD-BT
Zoro #
G605923831
UPC #
810017124039
Country of Origin
United States

Description

The TP-DCDC-A2456GD-BT is a 5Gbps high power DCDC converter and PoE injector that accepts 22-35VAC or VDC input. It features a wide operating temperature range (-40 to +70C) and a high power 802.3bt 90W output.
Features
• 22-35VAC/VDC Input, 802.3bt 90W Output
• Industrial Temperature Range: -40 to +70C
• Up to 5Gigabit Data Passthru with Surge Protection
• DIN Rail Mounting (Adapters Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.