Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36-72V In, 56V 70W GigE 4pair Pasv PoE

  • Mfr # TP-DCDC-4856G-VHP

  • Zoro # G4577775


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Width
3 in
Features
Environmentally Friendly
Depth
4.9 in
Protection Type
Over Current, Over Voltage, Short Circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-DCDC-4856G-VHP
Zoro #
G4577775
UPC #
810017121670
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
3 in
Depth
4.9 in

Details

Item
PoE injector
Features
Environmentally Friendly
Protection Type
Over Current, Over Voltage, Short Circuit
Maximum Output Power
70 W
Input Port Type
Gigabit Ethernet
Output Port Type
Gigabit Ethernet
Output Current
1.25 A
Input Voltage
72V DC

Description

Gigabit 36-72VDC IN 56VDC OUT 70W 4 Pair Hi Power DC to DC Converter and passive PoE inserter. Ubiquiti airFiberTM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.