Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Port High Power Poe Switch 48-56Vinput

  • Mfr # TP-SW5G-D+

  • Zoro # G900700663


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Includes
DIN Rail Mounting
Mounting
Rail
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-SW5G-D+
Zoro #
G900700663
UPC #
810017122998
Country of Origin
Taiwan, Province of China

Details

Item
Ethernet Switch
Includes
DIN Rail Mounting
Mounting
Rail
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Total Number of Network Ports
5
Manageable
Yes
Stack Port
No
Redundant Power Supply Supported
No
Uplink Port
Yes
Network Technology
10/100/1000Base-TX
Series
TP-SW5

Description

5 port High Power PoE 10/100/1000BASET switch.Requires 48-57V DC Power Source.IEEE 802.3at/af output, 802.3bt Input Port 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.