5 PORT UNMANAGED GIGABIT 802.3AT MODE B POE NETWORK SWITCH; 46-58VDC WIRE TERM I
Mfr # TP-SW5G-D+
Zoro # G014878999
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Includes
DIN Rail Mounting
Depth
4.6 in
Width
6.3 in
Height
1.6 in
Mounting
Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-SW5G-D+
Zoro #
G014878999
UPC #
810017122998
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.6 in
Width
6.3 in
Height
1.6 in
Details
Item
Ethernet Switch
Includes
DIN Rail Mounting
Mounting
Rail
Network Technology
10/100/1000Base-TX
Manageable
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Uplink Port
Yes
Total Number of Network Ports
5
Series
TP-SW5
Stack Port
No
Redundant Power Supply Supported
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.