Zoro Homepage

802.3af/at PoE in, GigE 18/24V Pasv PoE

  • Mfr # TP-POE-1824G

  • Zoro # G4579358


product price: $70.19
/ea

Key Features

Height
1.4 in
Width
3 in
Length
3.3 in
Features
Environmentally Friendly
Input Port Type
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-POE-1824G
Zoro #
G4579358
UPC #
810017121830
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4 in
Width
3 in
Length
3.3 in

Details

Item
PoE injector
Features
Environmentally Friendly
Input Port Type
10/100/1000Base-T
Maximum Output Power
24 W
Protection Type
Short Circuit, Surge Protection, Over Voltage, Overload Protection
Output Port Type
10/100/1000Base-T
Mount Type
Floor/Desktop/Wall-mountable
Minimum Output Voltage
18V DC
Input Voltage
36V DC, 60V DC
Output Current
1 A

Description

48V 802.3af/at input, Gigabit, Switch Selectable 18V or 24V 24W passive PoE output. Converts 802.3af/at PoE to Passive PoE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.