Multicrystalline Solar Panel, 18.09V DC, 36 Cells, Wire Lead (Discontinued)
- Mfr # TPS-12-80W
- Zoro # G3527372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPS-12-80W
Zoro #
G3527372
UPC #
709257276250
Country of Origin
Unknown
Dimensions
Width
33.7 in
Height
26.2 in
Depth
1.3 in
Details
Item
Solar Panel
Cell Type
Multicrystalline
Number of Cells
36
Connector
Wire Lead
Panel Max. Power Point Current
4.43 A
Nominal Output Power
80 W
Panel Max. Power Point Voltage
18.09V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.