Zoro Homepage

Aluminum Enclosure 65X28X18" With Hinged Lid & Key

  • Mfr # ENC-AL-65x28x18

  • Zoro # G900716992


product price: $1,799.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Internal Dimensions
64.75" x 27.25" x 19" (1645 x 693 x 483mm)
Material Back Rack
4.0 mm Aluminum Flat Plate
Material Struts
3.0 mm Aluminum Flat Plate
Weatherproofing
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC-AL-65x28x18
Zoro #
G900716992
UPC #
810017123360
Country of Origin
China

Dimensions

Internal Dimensions
64.75" x 27.25" x 19" (1645 x 693 x 483mm)
Enclosure External Size
69" x 30.25" x 23.5" (1753 x 768 x 597mm)

Details

Item
Vented Enclosure
Material
Aluminum
Material Back Rack
4.0 mm Aluminum Flat Plate
Material Struts
3.0 mm Aluminum Flat Plate
Weatherproofing
IP65

Description

65x28x18" AL enclosure, hinged lid, locking closures with key, gasket, 2mm thick Aluminum, Checker Plate, 4 RJ45 Feedthru, 4 hole plug, 45C pwr vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.