Zoro Homepage

CoolMount, 1.5"Pole, 8"Stdoff Wall Mt

  • Mfr # WMB-HD

  • Zoro # G4581607


product price: $12.85
/ea

Key Features

Width
1.9"
Height
9.5"
Material
Zinc Plated Steel
Depth
8"
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMB-HD
Zoro #
G4581607
UPC #
810017122875
Country of Origin
China

Dimensions

Width
1.9"
Height
9.5"
Depth
8"

Details

Material
Zinc Plated Steel
Product Type
Mounting Bracket

Description

Heavy Duty Wall Mount with 1.5" diameter X 5.5" tall pole. 8" extension, 0.080" thick Zinc Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.