Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC to DC Converter, 10-15V DC to 56V DC, 35VA, 0 Hz

  • Mfr # TY478845

  • Zoro # G510982275


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Converts
10-15V DC to 56V DC
VA Rating
35VA
Frequency
0 Hz
Height
1-1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY478845
Zoro #
G510982275
UPC #
758218438299
Country of Origin
China

Dimensions

Height
1-1/2 in
Width
3 in
Depth
4.9 in

Details

Item
DC to DC Converter
Converts
10-15V DC to 56V DC
VA Rating
35VA
Frequency
0 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.